- Digital Multimeter
description
- The Milwaukee digital multimeter is a heavy duty True-RMS meter for professional residential, commercial and industrial applications. The perfect tool for the professional electrician, the 2217-20 offers rugged over-molding for increased durability and grip, a large white on black display for clearer readings, a slide rail system to add proprietary accessories and over-molded dial for easy one handed use. In addition, the new model meets the safety specifications required by the electrical user.
features
- Wide voltage range to 600 V AC/DC
- Auto range to millivolts
- True-RMS for accurate measurement in all applications
- Lo-z measurement to eliminate ghost voltage
- Frequency measurements from 10 Hz to 50 kHz
- Contact temperature measurement from -40°F to 752°F
- Current measurement to 10 A AC/DC
- High contrast, white on black display with backlight for easy reading
- Rugged over-molding increases durability and user grip
| Test Lead Probe Ends | Banana |
| Multiple On-Screen Displays | Yes |
| Battery Size | AA |
| Warranty | 5 Years |
| AC Capable | Yes |
| Min./Max./Avg. Feature | Yes |
| Frequency Capable | Yes |
| Resistance Capable | Yes |
| DC Capable | Yes |
| Temperature Capable | Yes |
| Duty Cycle Capable | Yes |
| Capacitance Capable | Yes |
| Weight | 1.42 LB |
| EAN or UPC | 45242341207 |

