- Circuit Breaker Finder w/ LED
description
- The MILWAUKEE® Circuit Breaker Finder w/ LED is used for identifying the correct circuit in an electrical panel in residential and commercial applications. The Circuit Breaker Finder is comprised of a Transmitter and Receiver that can be used for standard 120V panels with a safety rating of CAT II 135V. This all-in-one solution stores the Transmitter into the Receiver to allow for easier storage and transport on a jobsite. With the LED work light, you can easily work in dark areas with more visibility, and the over molded grip provides durability and comfort for all applications.
features
- Over Molded Grip for Durability and Comfort
- Convenient, On-Board Storage for the Transmitter and Receiver
- LED Work Light to Easily Work in Dark Areas for More Visibility
- CAT II 135V Safety Rating
- Green Indicator Light Helps Identify the Correct Breaker
- Angled Tip on Receiver Provides Direction for Placement in a Breaker Box
- Powered by (1) 9V Alkaline Battery
- 2-Year Warranty
| Weight | 0.44 LB |
| EAN or UPC | 45242854479 |

