Skip to content Skip to navigation menu
Receptacle Tester

2223-20

Receptacle Tester
Item #120939880
  • GFCI Receptacle Tester
Receptacle Tester
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GFCI Receptacle Tester

description

  • The MILWAUKEE® GFCI Receptable Tester is designed to reduce the risk of electrical shock generated from outlets. The over molded grip provides durability and comfort for all applications. Additionally, the visual indicator light turns on indicating the activation of the GFCI test, if functionally correctly. LED visual indicators help determine the wiring conditions of an electrical outlet. Wiring conditions indicated: hot & ground reversed, hot & neutral reversed, open hot, open neutral, open ground, and correct wiring.

features

  • Over Molded Grip for Durability and Comfort
  • Verifies the Functionality of a Ground Fault Protective Device on GFCI Outlets
  • LED Visual Indicators Identifies Wiring Conditions in Electrical Outlets
  • CAT II 300V Safety Rating
  • Built to Withstand a 6-Foot Drop
  • 2-Year Warranty
Weight 0.1 LB
EAN or UPC 45242854493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison