Skip to content Skip to navigation menu
Thermometer

2225-20

Thermometer
Item #120939882
  • Non-Contact Voltage Detector w/ Laser Infrared Thermometer
Thermometer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Contact Voltage Detector w/ Laser Infrared Thermometer

description

  • The MILWAUKEE® Non-Contact Voltage Detector w/ Laser Infrared Thermometer is specifically designed for residential and commercial HVAC applications. The Voltage Detector provides visual and audible indicators to detect AC voltage between 12 and 1000V and has an industry leading safety rating of CAT IV 1000V. With a temperature detection range from -22˚ to 482˚F, users can identify the correct thermometer reading in all applicable HVAC settings. The LCD backlit display provides a clear and accurate temperature reading when used in applications.

features

  • Detects AC Voltage Between 12 - 1000V w/ Visual and Audible Indicators
  • Temperature Range from -22˚ to 482˚F
  • Backlit LCD Display for Clear Temperature Readings
  • Quarter Turn Cap for Easy Battery Replacement
  • Durable Belt Clips Allows for Easy Storage and Retrieval from Pocket
  • CAT IV 1000V Safety Rating
  • Powered by (2) AAA Batteries
  • 2-Year Warranty
Weight 0.14 LB
EAN or UPC 45242854516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison