Skip to content Skip to navigation menu
Clamp Meter

2235-20

Clamp Meter
Item #111899700
  • 400 AMP CLAMP METER
Clamp Meter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 400 AMP CLAMP METER

description

  • Heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional electrician
  • includes all the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2235-20 clamp meter features: jaw size of 1.0 in. measuring up to 350 MCM cable
  • rated cat III 600 V
  • current measurement to 400 A AC
  • voltage measurement to 600 V AC/DC
  • LED work light to improve task lighting
  • resistance measurement to 4000 ohms
  • test for continuity
  • black on white display and backlight for easier reading
  • rugged over-molding for increased durability and user grip
  • includes one (1) electrical test lead set, two (2) AAA batteries, and manual
  • covered by 5 year warranty.

features

  • Measures up to 400 A AC, large 1.0 in. jaw opening
  • Thin jaw profile for easier wire measurement in panels or in bundles
  • Wide voltage range to 600 AC/DC volts
  • True-RMS for accurate measurement in all applications
  • Built-in LED work light
  • Cat III 600 V for increased safety
  • Black on white display with backlight for easier reading
  • Rugged over-molding increases durability and user grip
Weight 1.5 LB
EAN or UPC 45242236930
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison