Skip to content Skip to navigation menu
Clamp Meter

2236-20NST

Clamp Meter
Item #111942595
  • CLAMP METER HVAC/R NIST
Clamp Meter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CLAMP METER HVAC/R NIST

description

  • The Milwaukee clamp meter for HVAC/R is a heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional HVAC/R technician, the 2236-20 clamp meter provides a wide 1.3 in. jaw opening to easily handle large conductors, a thin jaw profile for access to tight spaces and a high contrast white-on-black display for clearer readings. In addition, the Milwaukee clamp meter for HVAC/R was designed with embedded non-contact voltage detection and an LED work light to increase end user productivity.

features

  • Measures up to 600 A AC, large 1.30 in. jaw opening
  • Thin jaw profile for easier wire measurement in panels or in bundles
  • Wide voltage range to 600 AC/DC volts
  • True-RMS for accurate measurement in all applications
  • Built-in voltage detector and LED work light
  • Thermocouple (dual banana) input for contact temperature measurement
  • 600 uA DC for flame rectification
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip
Weight 1.54 LB
EAN or UPC 45242341146
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison