- 14 °F to 646 °F Temperature Range
- 35 °H x 27 °V Field of View
description
- Designed from the ground-up with the professional tradesman in mind, the 102 x 77 spot infrared Imager gives users unmatched visibility to maintenance issues, so they can quickly diagnosis the problem. With instant start-up for scanning large areas and the ability to give high resolution images with precise single spot measurements, the new Imager is ideal for fast and accurate troubleshooting. Exclusive dual sense technology allows the Imager to individually optimize pixels to eliminate the blurring of hot and cold details in complex environments. Equipped with 56:1 distance to spot performance, a 15-second image hold, and a temperature range of 14°F - 626°F, users are able to scan, target, and see a single on-screen temperature reading from long distance or from up close. Backed by a 5-year warranty, the 102 x 77 spot infrared Imager confirms Milwaukee's continued commitment to delivering solutions that save time and increase productivity for its users.
features
- Iron bow color palette allows easy differentiation between hot and cold areas
- Toggle between F and C measurements with switch in the battery compartment
- Powered by a standard 9-Volt alkaline battery
- Go straight to work with instant start-up
- Dual sense pixels are ultra-responsive, adjusting individually to eliminate blurring of hot and cold areas
- Take temperature measurements from long range or up close with 56:1 distance-to-spot performance
- Includes 102 x 77 infrared Imager and 9 V alkaline battery
- Backed by Milwaukee's 5-year warranty
| Memory Card Format Accepted | None |
| Laser Sighting | No |
| Battery Type | 9-Volt |
| Temperature Reading Accuracy | +/-5% |
| Field of View | 35 °H x 27 °V |
| Picture in Picture | No |
| Operating Temperature Range | 14 °F to 646 °F |
| Screen Size | 1.8 in |
| Display Style | LCD |
| Thermal Sensitivity | 1 mK |
| Weight | 3.25 LB |
| EAN or UPC | 45242516278 |

