- -40 °F to 626 °F Temperature Range
- 26.8 °H x 35.4 °V Field of View
description
- The M12™ 7.8KP thermal Imager is the first Imager in its class to deliver outstanding 7,800+ pixel image detail for superior scanning than single-point infrared thermometers. Leverage Milwaukee® exclusive DUAL SENSE™ pixel technology to get crisp images of heat loss, electrical resistance, water damage and mechanical issues. On-screen temperature readout and 83:1 distance-to-spot ratio gives users precise, real-time measurements from a distance. Capture, store and share images using the included SD card and USB cable. Fully compatible with Milwaukee® thermal Imager reporting software for archiving, analyzing and reporting.
features
- Compatible with over 70+ M12™ tools
- Assembled in USA with domestic and foreign components
- Fully compatible with Milwaukee® thermal Imager reporting software available on the Milwaukee website
- Automatically locates highest and lowest temperatures
- Take measurements from long range or down to the detail with 83:1 distance-to-spot performance
- Measure surface temperatures 14⁰F to 626⁰F degrees for images spanning wide ranges
- 2-Stage trigger activates lasers for easy scanning or quickly captures images
- Dual lasers frame on-screen temperature area
- Multiple color palettes available: rainbow, gray scale and iron bow
- DUAL SENSE™ pixels are ultra-responsive, adjusting individually to eliminate blurring of hot and cold areas
- 7,854 (102 x 77) pixel resolution provides exceptional detail
| Thermal Sensitivity | 100 mK |
| Laser Sighting | Yes |
| Battery Type | 12V Lithium Ion |
| Operating Temperature Range | -40 °F to 626 °F |
| Temperature Reading Accuracy | +/-5% |
| Display Style | Color LCD |
| Screen Size | 2.4 in |
| Memory Card Format Accepted | SD |
| Field of View | 26.8 °H x 35.4 °V |
| Picture in Picture | No |
| Weight | 3.715 LB |
| EAN or UPC | 45242351930 |

