- -22 °F to 752 °F Temperature Range °F
- -30 °C to 400 °C Temperature Range °C
description
- The Milwaukee infrared temp-gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple high/low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.
features
- Measures surface temperatures -22⁰F to 752⁰F for use in a variety of applications
- 10:1 distance-to-spot ratio measures a 1 ft. spot from 10 ft. way
- Premium LCD display for clear readings
- User-configurable high/low temperature alert
- Fully bumpered nose, shielded LCD survives 6 Ft. ft drops
- Hold, max, min, avg, diff modes
- Clear button functions, easy setup
- Overmolded grip for easy handling
- 0.95 Fixed emissivity
| Temperature Range °F | -22 °F to 752 °F |
| Temperature Range °C | -30 °C to 400 °C |
| Family Name | 10:1 Infrared Temp-Gun |
| Weight | 0.855 LB |
| EAN or UPC | 45242345458 |

