- 12:1 INFRARED TEMP- GUN NIST
description
- The Milwaukee infrared temp-gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple high/low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.
features
- Measures surface temperatures -22⁰F to 1022⁰F for use in a variety of applications
- 12:1 distance-to-spot ratio measures a 1 ft. spot from 12 ft. way
- Premium LCD display for clear readings
- User-configurable high/low temperature alert
- Fully bumpered nose, shielded LCD survives 6 Ft. ft drops
- Hold, max, min, avg, diff modes
- Clear button functions, easy setup
- Overmolded grip for easy handling
- 0.95 Fixed emissivity
| Weight | 0.72 LB |
| EAN or UPC | 45242351961 |

