- -40 °F to 1472 °F Temperature Range °F
- -40 °C to 800 °C Temperature Range °C
description
- The Milwaukee infrared temp-gun delivers the clearest screen and more tracking capabilities. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Track performance closer with 4X more built-in measurement storage. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.
features
- Measures surface temperatures -40⁰F to 1472⁰F for use in a variety of applications
- High performance 30:1 distance-to-spot ratio measures a 1 ft. spot from 30 ft. way
- Additional contact measurement from -40⁰F to 1022⁰F for use in a variety of applications
- Premium LCD display for clear readings
- Log 99 measurements for tracking performance
- Fully bumpered nose, shielded LCD survives 6 Ft. ft drops
- Hold, max, min, avg, diff modes
- Audible, user-configurable high/low temperature alert
- 1/4 - 20 thread for mounting to tripods or other accessories
- Adjustable emissivity 0.1 to 0.99
| Temperature Range °C | -40 °C to 800 °C |
| Temperature Range °F | -40 °F to 1472 °F |
| Family Name | 30:1 Infrared/Contact Temp-Gun NIST |
| Accuracy | ±2% |
| Depth | 18 in |
| Width | 41 in |
| Height | 42 In |
| Weight | 1.0 LB |
| EAN or UPC | 45242351978 |

