- M-Spector™ Digital Inspection Camera
- 2.4 in. Color LCD
features
- 2x digital zoom allows the user to zoom in on objects without moving the cable
- LED brightness control with digital glare reduction
- Comfortable handle for one hand operation from any angle
- Small camera cable and head design easily fits into 3/4" holes
- Waterproof camera cable (expandable to 9' with optional extension)
includes
- Cable, Battery, Charger, Impact Resistant Carrying Case
| Voltage Rating | 12 VDC |
| Cable Length | 3 ft |
| Battery Type | Lithium Ion |
| Lighting | 3X LED's |
| Resolution (TV Lines) | 320x240 |
| Monitor Type | 2.4" Color LCD |
| Weight | 7.5 LB |
| EAN or UPC | 45242155835 |

