- Inspection Camera
description
- The MILWAUKEE® M-Spector™ 4’ Inspection Camera delivers the ability to diagnose hidden issues in hard-to-reach areas like drain pipes and behind walls. The 4.3” LCD Screen with 720p camera delivers crisp, clear images. The 10mm camera head provides easy access while the 4’ cable balances flexibility and rigidity for both drain line and behind wall inspections. With this small drain pipe camera, you can quickly focus on points of interest with 3 levels of zoom. Powered by (4) AA batteries, this compact plumbing camera also features a 5-mode brightness adjustment to change the LED output and a digital 180° rotation to easily adjust the perspective.
features
- 4.3" LCD Screen delivers crisp, clear images
- 10mm Camera head for easy access in tight spaces
- 4ft Cable balances flexibility and rigidity for both drain line and behind wall inspections
- 3 Level zoom to quickly focus on points of interest
- 5-Mode brightness adjustment to quickly adjust LED output
- Digital 180° image rotation to easily adjust the perspective
- Included mirror and plumbing ball attachment for added functionality
- 5 Year limited warranty
- Powered by (4) AA batteries (Included)
| Case Included | Yes |
| Color | Black, Red |
| Recording Format | No Recording |
| Extension Length | 4 ft |
| Batteries Included | Yes |
| Waterproof | No |
| Digital Zoom | Yes |
| Housing Material | Plastic |
| Power Source | Battery Powered |
| Screen Size | 4.3 in |
| Warranty | 5 Years |
| Extension Dia. | 0.3 in |
| Screen Image | Color |
| Weight | 2.61 LB |
| EAN or UPC | 45242614288 |

