- 4 ft Cable Length
description
- The MILWAUKEE® M12™ M-Spector™ 360 4' Inspection Camera Kit delivers clearer images for easier inspections. The 4.3” LCD screen with 720p camera provides crisp, clear images. The 10mm camera head allows for easy access while the cable balances flexibility and rigidity for both drain line and behind wall inspections. Conveniently share photos and videos via SD card. The M-Spector™ 360 features 360° image rotation for easy adjustment by physically rotating the screen or with a push of a button. Quickly focus on points of interest with 3 levels of zoom. This plumbing inspection camera also includes a 5-mode brightness adjustment to change the LED output.
features
- 4.3" LCD Screen delivers crisp, clear images
- 10mm camera head for easier access in tight spaces
- Easily Share photos and videos via SD Card
- 360° Image Rotation by physically and digitally adjusting the perspective
- 4ft cable balances flexibility and rigidity for both drain line and behind wall inspections
- 3 level zoom to quickly focus on points of interest
- 5-mode brightness adjustment to easily change the LED output
- Hook, Mirror, Magnet and Plumbing Ball included for additional functionality
- 5-year limited tool warranty, 2-year limited battery warranty
- 32G SD Card included
| Cable Length | 4 ft |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Width | 5 in |
| Length | 3.5 in |
| Voltage | 12 V |
| Cable Dia. | 5/16 in |
| Color | Black, Red |
| Height | 10.5 in |
| Screen Image | Color |
| Weight | 5.4 LB |
| EAN or UPC | 45242635917 |

