- 2X-Large Size
- Hip Length
- Black Color
description
- Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.
features
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings per heat zone
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- Heating zones: chest, back, & shoulders
- Washer and dryer safe
- Wind & water resistant
- Compressible design makes layering comfortable and easy
- Reinforced high-wear zones protect from abrasion and tears
- 100% Polyester insulation keeps heat in, doesn't add bulk
- Adjustable waist with drop tail extended back
- (2) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
| Moisture Management | Yes |
| Battery Charger Included | Yes |
| Lining Material | Polyester |
| Insulation Material | Polyester |
| Machine Washable | Yes |
| Closure Type | Single Pull Zipper |
| Adjustable Heat Settings | Yes |
| Wiring Harness Included | Yes |
| Color | Black |
| Outerwear Venting | No |
| Pocket Outside Quantity | 3 |
| Collar Style | Mock-Neck |
| Battery Life | 8 hr |
| Batteries Included | Yes |
| Insulated | Yes |
| Outer Shell Material | Polyester |
| Length | Hip |
| Workwear | Yes |
| Heating Zone | Chest, Back, Shoulders |
| Lined | Yes |
| Size | 2X-Large |
| Gender | Women |
| Voltage | 12 V |
| Cuff Style | Hemmed |
| Stitch/Hem | Single |
| Hood | No |
| PFAS Free | Yes |
| Battery Count Required | 1 |
| Heating Panel Count | 3 |
| Fit | Fitted |
| Pocket Inside Quantity | 1 |
| Weight | 1.83 LB |
| EAN or UPC | 45242525294 |

