- 12 Voltage
- LED Bulb Type
description
- The MILWAUKEE® M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility delivers flood lighting for any job with an ADJUSTABLE LIGHT-HEAD, MULTI-MATERIAL MOUNTING and features PACKOUT™ Compatibility for SECURE JOBSITE TRANSPORTATION. With an adjustable light head and multiple mounting options, this light provides up to 1,200 lumens of TRUEVIEW™ High-Definition Output to light up the job from any angle and runs for up to 4 hours on high with our M12™ XC4.0 Battery Pack. Built to deliver targeted lighting where you need it, this light is equipped with 3 different output modes and 360° of horizontal and up to 180° of vertical lighthead mobility. The M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility offers 4 multi-material mounting options, including a strong magnet, integrated hang hook, nail hook, and kitted PACKOUT™ Mount. Featuring the twist-to-lock PACKOUT™ Connectivity, this light attaches to the top of PACKOUT™ solutions for secure storage and transport throughout the job site. This light also provides charging features for your personal devices with 1 built-in 27W USB-C port. Built to withstand the toughest conditions, this light is IP54 rated for dust and water resistance and survives drops up to 9 feet
- it's backed by a 5-year Tool Warranty with a Limited Lifetime LED Warranty.
features
- 1,200 Lumens of TRUEVIEW High-Definition Output
- Integrated Hang-Hook, Strong Magnetic Base, and Keyhole for Multi-Material Mounting
- 360° Light Head Rotation x up to 180° Light Head Flip° x 180° Light Head Pivot
- Powered by M12™ REDLITHIUM™ Batteries
- Up to 16 Hours of Run-Time on M12™ REDLITHIUM™ XC4.0 Battery
- PACKOUT™ Connectivity With Kitted Twist to Lock Mount Allows for On-Stack Modularity and Various Mounting Capabilities
- USB-C 3.0A Personal Device Charging
- Impact Rating up to 9'
- IP54: Dust and Water Resistance
- 5-Year Tool, Limited Lifetime LED Warranty
| Battery Charger Included | No |
| Height | 6.35 in |
| Bulb Type | LED |
| Battery Type | 12V Lithium Ion |
| Work Light Type | Portable |
| Case Included | No |
| Length | 3.42 in |
| Width | 3.42 in |
| Material | Plastic |
| Magnetic Mount | Yes |
| Voltage | 12 V |
| Lumens | 1200 |
| Color | Red, Black |
| Weight | 1.764 LB |
| EAN or UPC | 45242296248 |

