- 18 V Voltage Rating
- 12.8 in Height
- 300 lm Lumen Output
description
- The M18™ LED stick light features two light settings with three powerful LED's. The high setting provides 300 lm and 140 lux for maximum coverage and light output, while the low setting provides 150 lm and 70 lux for interior work where a brighter light may not be necessary. Designed for the jobsite and increased productivity, the stick light features a replaceable, impact resistant lens that is engineered to stand up to the toughest work conditions, and two multi-position stainless steel hooks for hands free use. For added utility, a 45º pivoting head allows for 180º of versatile coverage.
features
- Forward and backward pivoting head: offers 180° of coverage
- Rugged design: replaceable lens plate and chemical resistant body
- Two adjustable metal hooks: allows for multiple hanging
- Compact design: fits in tight spaces
- 300 lumens of TRUEVIEW™ high definition output
includes
- 2 Hooks for hanging
| Color | Red, Black |
| Length | 6.89 in |
| Width | 3 1/2 in |
| Height | 12.8 in |
| Battery Type | Lithium-Ion |
| Lumen Output | 300 lm |
| Weight | 1.44 LB |
| EAN or UPC | 45242341641 |

