- Spotlight
- LED Bulb
description
- Spots farther, lasts longer – the new TRUEVIEW™ M12™ LED spot light gives professionals the most portable, high performance spotlight to illuminate, identify, and diagnose on and off the jobsite. The 2353-20 has a beam distance of 700 Yd., offering the ability to spot objects and areas a long distance away. It has high and a low output modes of operation for long distances, more clarity in closer situations, as well as a strobe mode for safety situations. The M12™ LED spot light can run for up to 4 hours in its high mode with an M12™ REDLITHIUM™ XC 4.0 battery pack, and up to 8 hours in low and strobe modes. The 2353-20 is impact and water resistant to survive professional use, and it features an impact-resistant lens cover. Its high quality LED never needs to be replaced, and is backed by a Limited Lifetime Warranty.
features
- 3 Modes for Brightness, Clarity and Safety
- 5 Year Tool Warranty.
- Impact resistant Lens
- IP54 Rated: Water and Dust Resistant
- LED Limited Lifetime Warranty: LEDs never need to be replaced
- 700 yard beam distance
- 750 Lumens of TRUEVIEW™ High Definition Output
- Part of the M12™ System, featuring 100+ solutions
- 5 Year tool warranty, limited lifetime LED warranty
| Type | Spotlight |
| Battery Type | Lithium-Ion |
| Lumens [Max] | 750 lumens |
| Flashlight Length | 8 1/2 in |
| Bulb Type | LED |
| Flashlight Width | 6 1/2 in |
| Warranty | 5 Years (Tool), Limited Lifetime (LED) |
| Color | Red/Black |
| Weight | 1.8 LB |
| EAN or UPC | 45242366606 |

