- Search Light Kit
- LED Bulb
- 18 V Voltage Rating
description
- Spot further, flood brighter. The new M18 search light gives users versatility, performance, and durability all in one light. Its pivoting head provides 1250 lm and over 700 Yd. of beam distance to spot objects and areas at a far distance. The search light has 4 output modes: spot mode, flood mode, spot/flood mode, and strobe mode, which allow the user to spot from a far or flood an area up close. The M18 search light can run for up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM XC 5.0 battery pack, and 7 hours on spot mode and 5 hours on strobe mode. Its IP54 rating provides water and dust resistance for all weather use. It's high quality LEDS never need to be replaced, and is back by a Limited Lifetime Warranty.
features
- 1250 lm with 700 Yd. beam distance
- 198 Degree head rotation
- 4 output modes: spot, flood, spot/flood, & strobe
- Spot mode: 7hrs with M18 XC 5.0 pack
- Flood mode: 4hrs with M18 XC 5.0 pack
- Spot/flood combination mode: 4hrs with M18 XC 5.0 pack
- Strobe mode: 5hrs with M18 XC 5.0 pack
- High definition output with true color, even beam and natural light
- Low battery indicator alerts users when the battery is nearing end of charge
- IP54 Rated for all weather use
- Limited lifetime LED warranty
| No. of Batteries Included | 1 |
| Flashlight Length | 11 1/2 in |
| Color | Red/Black |
| Warranty | 5 Years (Tool), 3 Years (Battery), Limited Lifetime (LED) |
| Charger Included | Yes |
| Flashlight Width | 5.54 in |
| Lumens [Max] | 1200 lumens |
| Type | Search Light Kit |
| Voltage Rating | 18 V |
| Battery Type | Lithium-Ion |
| Bulb Type | LED |
| Weight | 7.19 LB |
| EAN or UPC | 45242501175 |

