- Flashlight Kit
- LED Bulb
- 12 V Voltage Rating
description
- The new M12™ LED metal flash light establishes a new benchmark for 12 V flashlights, bringing new levels of versatility, performance and durability to the industry. Its powerful LED produces 800 lm of high definition light output, and it can cast a beam beyond 375 Yd. The 2355-20’S sliding head allows users to adjust their beam pattern from a flood to a spot effortlessly, and it features three output modes for high, low or strobe use. The body is built from machined 6000 series aluminum with a type II anodized finish and can handle anything it may encounter through years of professional use.
features
- Strobe mode: 800 lm, 7 hour run-time (48-11-2440)
- Beam distance: 375 Yd. (Spot beam)
- High mode: 800 lm, 5 hour run-time (48-11-2440)
- Low mode: 325 lm, 7 hour run-time (48-11-2440)
- TRUEVIEW™ high definition light output
- Milwaukee® designed optic maximizes performance
- Spot-flood sliding beam adjustment
- Dual function switch for momentary or lock-on use
- 3 output modes (high, low, strobe)
- M12™ fuel gauge with low battery indication
- IP54 ingress protection
- Ergonomic grip with knurled texture
- Includes lanyard for secure gripping
- 6000 series aluminum, type II anodized finish
| Warranty | 5 Years (Tool), Limited Lifetime (LED), 2 Years (Battery) |
| Bulb Type | LED |
| Type | Flashlight Kit |
| Voltage Rating | 12 V |
| Battery Charger Input Voltage | 120 V |
| Battery Type | Lithium-Ion |
| Lanyard Included | Yes |
| No. of Batteries Included | 1 |
| Charger Included | Yes |
| Flashlight Width | 2 1/2 in |
| Flashlight Length | 9 in |
| Color | Black |
| Lumens [Max] | 800 lumens |
| Weight | 2.93 LB |
| EAN or UPC | 45242483686 |

