- LED Bulb Type
description
- The MILWAUKEE® M18™ PACKOUT™ Light/Charger provides all day multi-directional lighting and charging. This portable light delivers 3000 Lumens of TRUEVIEW™ High Definition Output and is fully compatible with the PACKOUT™ Modular Storage System. Three independent rotating light heads allow for complete control over lighting direction whether using it on a PACKOUT™ stack or as a dedicated light off the stack. Manage output and runtime on this portable work light with three different modes (All Lights, Main Panel, or Back/Front Lights), each including high, medium, and low settings to achieve up to 31 hours of runtime with one M18™ REDLITHIUM™ XC 5.0 Battery. The AC input allows for all day runtime and M18™ Battery charging. Charge devices with the 2.1AMP USB output and store small items inside the storage compartment.
features
- 3 Independent Pivoting Light Heads Provide 3000 Lumens of TRUEVIEW™ High Definition Output Lighting
- Full System Compatibility with PACKOUT™ Modular Storage System - Lighting on and off the stack
- Integrated M18™ and USB device charging
- 9 Modes for up to 31 Hours of Run-Time
- IP54 Rated: Water and Dust Resistant
- 180 Degrees of Vertical Rotation
- 300 Degrees of Horizontal Rotation
- Dual Power: Powered by Extension Cord or M18™ Battery
| Height | 8.6 in |
| Battery Type | 18V Lithium Ion |
| Battery Charger Included | Yes |
| Lumens | 3000 |
| Bulb Type | LED |
| Case Included | No |
| Material | Plastic |
| Color | Red |
| Work Light Type | Portable |
| Width | 9.8 in |
| Magnetic Mount | No |
| Light Color | Natural White |
| Length | 16.8 in |
| Included | (1) M18™ PACKOUT Light/Charger |
| Batteries Included | No |
| ANSI Safety Listing | No |
| Weight | 13.244 LB |
| EAN or UPC | 45242559800 |

