- 18 Voltage
- LED Bulb Type
description
- The MILWAUKEE® M18™ ROVER™ Clamping Flood Light offers maximum versatility and mounting capabilities in any jobsite condition. This flood light has a strong 3” multi-material clamp that is designed for 1 – 3 inch OD pipes, 2x material, and steel studs. For metal mounting, this flood light has strong magnets for quick attachment. With 355° of horizontal rotation and 170° of vertical rotation for complete lighthead adjustability, it is easier than ever to get light where it is needed. The M18™ ROVER™ Clamping Flood Light delivers 2,000 lumens of TRUEVIEW™ High-Definition Output and offers 6 hours of runtime on high with an M18™ XC5.0 battery pack. Designed with the jobsite in mind this light is IP54 rated, can withstand up to a 9 ft drop, and is backed with a 5-Year Tool, Limited Lifetime LED Warranty.
features
- 3 Modes: High: 2,000 - Lumens - 6 hrs
- Medium: 1,000 - Lumens - 12hrs
- Low: 500 - Lumens - 24hrs
- 3-inch Clamp Opening
- Magnetic Mounting
- 355° horizontal and 170° vertical light head mobility
- IP54 Rated: Water and Dust Resistant
- Impact resistant, withstands 9 ft. drop
- 5 Year Tool Warranty. Limited Lifetime LED Warranty
| Work Light Type | Clamp On |
| Bulb Type | LED |
| Case Included | No |
| Battery Charger Included | No |
| Voltage | 18 V |
| Material | Glass Filled Nylon |
| Height | 6.1 in |
| Width | 5.7 in |
| Battery Type | 18V Lithium Ion |
| Batteries Included | No |
| Light Color | Natural |
| Length | 11.42 in |
| Color | Black, Red |
| Magnetic Mount | Yes |
| Lumens | 2000 |
| Weight | 4.85 LB |
| EAN or UPC | 45242843466 |

