- 18 Voltage
- LED Bulb Type
description
- The MILWAUKEE® M18™ ROVER™ Compact Folding Flood Light w/ USB Charging offers portable connivence combined with high output lighting. This light delivers 1,000 lumens of TRUEVIEW™ High Definition Output with 12 hours of runtime on high with the MILWAUKEE® M18™ XC5.0 battery pack. Designed with 4 different output modes and 300° of horizontal and 180° of vertical light head mobility making it easier than ever to tailor the lights output and position. With two ports included, 12W USB-A and 27W USB-C, the light can deliver power to small external devices when needed. The M18™ ROVER™ Compact Folding Flood Light w/ USB Charging has an attached metal rafter hook that can be extended to hang it from carts, lumber, or other jobsite materials when worksurface space is limited. Designed with the jobsite in mind this light is IP54 rated, can withstand up to a 9 ft. drop and is backed with a 5 Year Tool, Limited Lifetime LED Warranty.
features
- 4 Modes: High: 1,000 - Lumens - 12hrs
- Medium: 500 - Lumens - 22hrs
- Low: 250- Lumens - 42hrs
- Ultra-Low: 85- Lumens - 110hrs
- 300° Horizontal & 180° Vertical Light Head Mobility
- USB-A (12W) & USB-C (27W) Charging Ports for Small Devices
- Pivoting Rafter Hook
- Most Compact M18 Flood Light For Convenient Take Anywhere Lighting
- IP54 Rated - Water and Dust Protected
- 9ft. Drop Rating
- 5 Year Tool Warranty. Limited Lifetime LED Warranty
| ANSI Safety Listing | No |
| Width | 3.57 in |
| Color | Black, Red |
| Battery Type | 18V Lithium Ion |
| Magnetic Mount | No |
| Lumens | 1000 |
| Length | 3.99 in |
| Height | 2.7 in |
| Voltage | 18 V |
| Battery Charger Included | No |
| Light Color | Natural |
| Bulb Type | LED |
| Case Included | No |
| Work Light Type | Portable |
| Batteries Included | No |
| Material | Glass Filled Nylon |
| Weight | 0.95 LB |
| EAN or UPC | 45242850594 |

