- Flood Light
- 18 V Volts
- LED Bulb
- 10 3/4 in Height
description
- 2X Brighter, maximum versatility – M18™ Rover™ LED dual power flood light is designed to give professionals a portable area lighting solution that replaces 500 W halogen flood lights and adapts, performs, and survives industrial use. The 2360-20 is the industry’s brightest 18 V LED flood light, and it is up to 20% brighter than 500 W halogen flood lights. Capable of filling large areas with light, it provides 3,000 lm of high definition light output for in its high mode, 1,500 in. medium and 650 in. low, and it can run for up to 2, 4, or 9 hours with an M18™ REDLITHIUM™ XC 5.0 battery pack. in addition to running off of M18™ batteries, it can run off of an AC cord for all day applications. It uses high quality LEDS with a neutral white color and a high color rendering index paired with a Milwaukee® designed reflector to produce an even beam pattern. Its head rotates 240° to direct light where it is needed, and there are 3 keyholes in its base for hanging in multiple orientations. Its compact footprint and integrated carry handles allow for easy transport or storage in bags, on carts, or in job boxes. This light stands up to the toughest working conditions, through its durable roll cage design and impact-resistant lens and bezel. It offers significant advantages over halogen work lights with superior impact durability and temperature management, and its LEDS never need to be replaced, and are backed by a Limited Lifetime Warranty.
features
- Three light output modes for optimal brightness and runtime
- 20% Brighter than 500 W halogen flood light
- High mode: 3,000 lm for up to 2 hours with M18™ XC 5.0 pack
- Medium mode: 1,500 lm for up to 4 hours with M18™ XC 5.0 pack
- Low mode: 650 lm for up to 8 hours with M18™ XC 5.0 pack
- High definition output with true color, even beam, and natural light
- Dual power source: M18™ or corded
- Light head rotates 240° with positive stops
- (3) integrated keyholes for hanging horizontally or vertically
- Durable roll cage protects light head
- 5 Year tool warranty, limited lifetime LED warranty
| Lumens [Max] | 3000 lumens |
| Flashlight Width | 10 1/2 in |
| Flashlight Length | 7 1/2 in |
| Work Light Type | Portable |
| Height | 10 3/4 in |
| Charger Included | No |
| Color | Red, Black |
| Width | 10 1/2 in |
| Voltage Rating | 18 V |
| Type | Flood Light |
| Bulb | LED |
| Length | 7 1/2 in |
| Light Color | White |
| Battery Type | Lithium-Ion |
| Weight | 7.44 LB |
| EAN or UPC | 45242317813 |

