- 12 V Volts
- LED Bulb
description
- Powered by the M12 Red Lithium battery, the Milwaukee 2632 - 20 M12 cordless LED light has over 600x the life of conventional incandescent bulbs and runs up to 4x as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee provides a limited lifetime LED warranty. An integrated hook allows hands-free use while a 135 degree rotating head allows the user to easily point the light beam at the desired work area.
features
- Milwaukee TRUEVIEW high definition lighting: makes work areas more productive, accurately represents true colors and detail, reduces glare, fatigue and eye strain
- 180 - 360-degree adjustable beam: versatile design, allows the user to select between area lighting and task lighting
- Best-in-class performance: unmatched light output 400+ lumens, designed to illuminate large areas
- 2.1A USB charger: high power USB port charges tablets, smart phones, mp3 players and other electronic devices
- Job site durability: rugged design with impact resistant lens to withstand abusive job site conditions
- Compatible chargers: M12/M18 multi-voltage (48-59-1812), M12 AC/DC (2510-20), M12 30 minute (48-59-2401)
- Compatible batteries: compact 1.5 Ah (48-11-2401), compact 2.0 Ah (48-11-2420), extra capacity 3.0 Ah (48-11-2402), extended capacity 4.0 Ah (48-11-2440)
includes
- (1) M12 Trouble Light w/ USB Charging (2362-20)
| Type | Lantern |
| Bulb | LED |
| Warranty | 5 Year |
| Lumens [Max] | 400 lumens |
| Weight | 1.35 LB |
| EAN or UPC | 45242341627 |

