- 18 V Voltage Rating
- 3.93 in Height
- 300 lm Lumen Output
description
- The M18™ LED lantern/flood light features a 180º-360º adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 700 lm, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lumens, the new light is built to withstand abusive jobsite conditions.
features
- 180° – 360° Adjustable beam: allows the user to select between area and task lighting
- 2.1A USB charger: for tablets, smart phones and other electronic devices
- Rugged design: featuring an impact resistant lens, ipm4 rating and can withstands 6 Ft. drops
- Four light settings: high, medium, low, strobe
includes
- 2 Hooks to be used as handles or hanging
| Color | Red, Black |
| Lumen Output | 300 lm |
| Length | 13.78 in |
| Battery Type | Lithium-Ion |
| Height | 3.93 in |
| Width | 7.87 in |
| Weight | 1.63 LB |
| EAN or UPC | 45242341634 |

