- Flood Light
- 6.3 in Height
description
- The most versatile flood light for any task. The M18 rover mounting flood light is designed to work in any workspace, jobsite, and on any surface. It has two powerful magnets allowing users to mount this light to almost any metal surface. It also has a 2 in. spring loaded clamp giving the user the ability to fix this light to piping, dimensional lumber, jobsite equipment, and cabinetry & doors. These hanging features are paired with a folding rotating light head design allowing our users to direct the light to their workspace increase productivity. The M18 rover mounting flood light puts out 1500 lm of high quality light and runs up to 20 hours with a M18 XC 5.0 battery pack giving users a powerful flood spread and all day runtime. It is impact resistant up to 9 Ft. allowing it to take a drop and keeping working. Its high quality LEDS never need to be replaced and are backed by a Limited Lifetime Warranty.
features
- 1500 Lumens of high quality light
- Powerful magnetic base
- 2 in. spring loaded clamp
- Folding rotating light head
includes
- (1) M18 ROVER Mounting Flood Light (2365-20)
| Color | Red |
| Height | 6.3 in |
| Type | Flood Light |
| Warranty | 5 Years |
| Weight | 3.65 LB |
| EAN or UPC | 45242506453 |

