- 18 Voltage
- LED Bulb Type
description
- The MILWAUKEE® M18™ ROVER™ Dual Power Flood Light provides 4,000 lumens of TRUEVIEW™ High Definition Output designed to fill large areas with light. The ROVER™ floodlight features three modes and up to 12 hours of run-time when paired with an M18™ REDLITHIUM™ XC5.0 Battery Pack. This portable task light features an AC port for the option to plug in a 120V extension cord for all-day performance. The light head rotates 120° to direct light in multiple orientations. Its compact size, and integrated handle allows for easy transport or storage in bags, carts, and job boxes. Also included with the floodlight are integrated keyholes for hanging on overhead surfaces. The dual power floodlight features an IP54 rating for dust and water resistance with an impact-resistant design - making it able to withstand harsh jobsite conditions. The light is backed by a 5-year tool warranty and a limited lifetime LED warranty, so the LEDs never need to be replaced. Milwaukee ROVER™ floodlights are built to go anywhere and withstand anything.
features
- 4,000 Lumens of TRUEVIEW™ High Definition Output
- Up to 12 Hours of run-time on an XC5.0 Battery
- Powered by M18™ REDLITHIUM™ Batteries or a 120V AC Extension Cord
- 120 Degree Light Head Rotation
- Integrated Keyholes for Hanging Overhead
- IP54: Dust and Water Resistance
- Impact Resistant Design
- 5yr Tool/Limited Lifetime LED Warranty
| Color | Red, Black |
| Work Light Type | Portable |
| Batteries Included | No |
| Width | 9.76 in |
| Length | 8.58 in |
| Battery Type | 18V Lithium Ion |
| Voltage | 18 V |
| ANSI Safety Listing | No |
| Material | Glass Filled Nylon |
| Bulb Type | LED |
| Case Included | No |
| Magnetic Mount | No |
| Lumens | 4000 |
| Battery Charger Included | No |
| Height | 9.84 in |
| Light Color | TRUEVIEW High Definition Output |
| Weight | 6.836 LB |
| EAN or UPC | 45242572052 |

