- 12 Voltage
- LED Bulb Type
description
- The MILWAUKEE® M12™ ROVER™ Service & Repair Flood Light w/ USB Charging provides a flexible light source made for any environment, in any orientation. The light provides 700 lumens of TRUEVIEW™ High Definition Output, is capable of lighting up a workspace for up to 24 hours at a time with an M12™ XC4.0Ah Battery Pack, and features a light head that pivots 110° to orient the light in multiple directions. The light comes equipped with a strong rear-facing magnet made for jobsite surfaces like steel studs, I-Beams, and job boxes. The light’s streamlined base offers a handheld option for inspection lighting. A 2.1Amp USB port is included with the cordless rechargeable LED floodlight for charging a phone or external device. The ROVER™ Flood Light features an integrated keyhole for hanging capability on non-metallic surfaces. This compact pivoting floodlight has an IP54 rating for dust and water resistance, has an impact-resistant lens protecting the LEDs, and can survive up to 9ft drops. ROVER™ floodlights are built to go anywhere and withstand anything.
features
- 700 Lumens of TRUEVIEW™ High Definition Output
- 120 Degree Pivoting Light Head
- Up to 24 Hours of Runtime with 4.0XC Battery
- Magnetic Mounting
- 2.1Amp USB Output
- Integrated Keyhole for Hanging Overhead
- IP54: Dust and Water Resistance
- 9ft. Drop Rating
- 5yr Tool/Lifetime LED Warranty
| Voltage | 12 V |
| Magnetic Mount | Yes |
| Case Included | No |
| Batteries Included | No |
| ANSI Safety Listing | No |
| Length | 3.6 in |
| Work Light Type | Portable |
| Battery Recharge Time | 8 hrs |
| Battery Charger Included | No |
| Bulb Type | LED |
| Material | Plastic |
| Width | 2.5 in |
| Light Color | Transparent, Bright |
| Color | Red, Black |
| Lumens | 700 |
| Height | 5.3 in |
| Battery Type | Rechargeable Battery |
| Weight | 0.99 LB |
| EAN or UPC | 45242592241 |

