- 18 Voltage
- Lithium Ion Battery
- 4500 Lumens
description
- The MILWAUKEE® M18™ ROVER™ Dual Power Triple-Panel Flood & Area Light delivers a high-performing 4,500L OF FLOOD AND AREA LIGHTING and the most COMPACT PORTABILITY in its class. The flood & area light has three folding panels that provide optimal lighting coverage, offering various brightness modes and individual light head optimization options for any jobsite need. With a versatile base featuring a hook, magnet, and keyholes, you can effortlessly mount this light overhead in any jobsite environment. The M18™ ROVER™ Dual Power Triple-Panel Flood & Area Light delivers 4,500 lumens of TRUEVIEW™ High Definition Output. Equipped with an AC port for all-day runtime capability, this light offers 3 hours of runtime on high with an M18™ XC5.0 battery pack. Designed with the jobsite in mind, this light is IP54 rated, can withstand up to a 9 ft. drop, and is backed with a 5 Year Tool and a limited lifetime LED Warranty. Milwaukee® ROVER™ Flood Lights are built to go anywhere and withstand anything.
features
- 4,500 Lumens of TRUEVIEW High-Definition Output
- Integrated Hook, Magnets, and Keyholes for Jobsite Mounting
- Powered by M18™ REDLITHIUM™ Batteries or a 120V AC Extension Cord
- Up to 30 Hours of Run-Time on a XC5.0 Battery
- 270° x 270° Middle Light Head Rotation
- Protected Light Head Folding for compact portability
- Impact Rating up to 9'
- IP54: Dust and Water Resistance
- 3 Brightness Settings and 3 Light Head Power Options
- 5-Year Tool, Limited Lifetime LED Warranty
- Part of the M18 System, Featuring Over 250+ Tools
| Color | Black, Red |
| Battery Charger Included | No |
| ANSI Safety Listing | No |
| Case Included | No |
| Magnetic Mount | Yes |
| Lumens | 4500 |
| Bulb Type | LED |
| Voltage | 18 V |
| Light Color | Natural |
| Work Light Type | Portable |
| Material | Glass Filled Nylon |
| Batteries Included | No |
| Battery Type | 18V Lithium Ion |
| Weight | 6.75 LB |
| EAN or UPC | 45242853847 |

