- Variable Speed Drill
- Cordless
- 120 Voltage Rating
- 500 Maximum RPM
- 175 in lb Maximum Torque
description
- Optimized for the professional who frequently encounters precision fastening applications, the Milwaukee® M12™ 1/4 in. hex screwdriver delivers unmatched precision, power and portability along with a slimmer, more ergonomic grip. A variable speed trigger and 0-500RPM give the user unrivaled fastening control, 15+1 clutch settings prevent over tightening fasteners, and 175 in-lbs. Of torque provides the ability to accomplish tough applications. At 6-1/2 in. long and weighing only 2.0 lbs
- its compact, lightweight and durable design provides greater comfort and fits in tighter spaces on the jobsite. The inboard LED light and fuel gauge help you increase productivity and avoid interruptions. Two belt-clip positions for both left- and right-handed users and one-handed bit changes provide maximum ease-of-use. The REDLITHIUM™ battery pack delivers more work per charge and more work over pack life than the competitors.
features
- Compact power: delivers 175 in-lbs of torque yet weighs 2 lbs
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Quick-change chuck: for convenient, one-handed bit changes
- Variable-speed trigger: provides increased control
- Battery fuel gauge: displays remaining runtime
includes
- (1) M12 1/4" Hex Screwdriver (2401-20)
- (1) M12 Lithium-ion Battery Charger (48-59-2401)
- (2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
| Battery Charger Input Voltage | 120 V |
| Battery Ampere-hour | 1.5 Ah |
| Battery Recharge Time | 0.5 hr |
| Cordless | Yes |
| Cutting Capacity1 | 1/4 in (steel) [Max], 1/2 in (wood) [Max] |
| No. of Batteries Included | 2 |
| No. Of Batteries Required | 1 |
| No Load RPM | 0 to 500 |
| Side Handle | No |
| Chuck Type | Keyless |
| Battery Ampere-Hour (AH) | 1.5 Ah |
| Chuck Design | Keyless |
| Type | Variable Speed Drill |
| Lock-On Switch | No |
| Housing Material | Glass-Filled Nylon |
| Torque [Max] | 175 in-lbs |
| RPM [Min] | 0 rpm |
| Battery Type | Lithium Ion |
| Reverse | Yes |
| Drill Type | Variable Speed Drill |
| RPM [Max] | 500 rpm |
| Chuck Size | 1/4 in Hex |
| Capacity, in | 0.25 in |
| Voltage Rating | 120 |
| Battery Voltage | 12 V |
| Charger Included | Yes |
| Length | 6.5 in |
| Switch Type | Trigger |
| Width | 3 in |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Product Storage Included | Bag |
| Clutch Settings | 15 |
| Rocker Switch | Yes |
| Energy Star Certified Recharging System | No |
| Overload Protection | No |
| Standards | CSA, ETL, UL |
| Variable Speed | Yes |
| Torque | 175 in lb |
| Includes | (1) M12 1/4" Hex Screwdriver (2401-20), (1) M12 Lithium-ion Battery Charger (48-59-2401), (2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401) |
| Weight | 4.74 LB |
| EAN or UPC | 45242293025 |

