- Cordless
- 350 in lbs Maximum Torque
- 1700 rpm Maximum
- 12 V Battery Voltage
description
- The M12™ FUEL™ 1/4 in. hex 2-speed screwdriver delivers longer productivity in a compact size. This 2-speed screwdriver provides up to 10X longer motor life, 2X more power, and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 compact battery pack (sold separately) delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The M12™ FUEL™ 1/4 in. hex 2-speed screwdriver’s optimized design results in superior speed for greater productivity on the jobsite. Its compact size allows users to work in tight spaces. The built-in LED work light illuminates work surfaces in dark work spots.
features
- POWERSTATE™ Brushless motor: delivers up to 325 in. lbs of torque with maximum sustained torque to complete a variety of applications
- REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ Battery Technology: Superior performance delivers more work per charge and more work over pack life than any battery on the market
- 5-Year tool warranty
includes
- (1) M12 FUEL 1/4" Hex 2-Speed Screwdriver (2402-20)
| Color | Red, Black |
| RPM [Max] | 1700 rpm |
| Case Included | No |
| Overload Protection | Yes |
| Chuck Size | 1/4 in Hex |
| Switch Type | Trigger |
| Lock-On Switch | No |
| Housing Material | Metal |
| Battery Composition | Lithium-Ion (Li-Ion) |
| No. Of Batteries Required | 1 |
| Cordless | Yes |
| Battery Size | Battery Packs |
| Battery Voltage | 12 V |
| Torque [Max] | 350 in-lbs |
| Charger Included | No |
| Reverse | Yes |
| Forward/Reverse Rocker Switch | No |
| Clutch Settings | 15 |
| Chuck Design | Keyless |
| Battery Recharge Time | 0.5 hr |
| Standards | CSA, ETL, UL |
| Variable Speed | Yes |
| Includes | (1) M12 FUEL 1/4" Hex 2-Speed Screwdriver (2402-20) |
| Weight | 2.71 LB |
| EAN or UPC | 45242268245 |

