- Hammer Drill
- 25500 Impacts Per Minute
- 1700 rpm
description
- The M12 FUEL™ 1/2 in. hammer drill/driver delivers unmatched runtime, power under load and durability. This lightweight, versatile hammer drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It comes with a REDLITHIUM™ 2.0 compact battery pack and 4.0 extended capacity battery pack, which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The M12 FUEL™ hammer drill/driver’s inboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured Soft Grip gives you ultimate comfort during prolonged use.
features
- Carrying case
- Includes 2.0 and 4.0 Amp hour battery packs
- Includes one M12™ 2.0 Ah compact battery, one 4.0 Ah extended capacity battery and A 30-minute battery charger
- REDLITHIUM™ Battery Technology: Superior performance delivers more work per charge and more work over pack life than any battery on the market
- POWERSTATE™ Brushless motor: delivers up to 350 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
- REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger
| Chuck Design | Keyless |
| No. of Hammer Settings | 1 |
| Reverse | Yes |
| Chuck Size | 1/2 in |
| Type | Hammer Drill |
| RPM [Max] | 1700 rpm |
| Torque [Max] | 29.17 ft lb |
| Width | 2 1/4 in |
| Length | 8.0 in |
| Cordless | Yes |
| Weight | 9.45 LB |
| EAN or UPC | 45242268290 |

