- Screwdriver
- Cordless
- 1500 Maximum RPM
- 275 in lb Maximum Torque
description
- The powerful M12™ cordless lithium-ion 1/4 in. hex 2-speed screwdriver delivers 275 in-lbs of torque and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. Its compact size allows users to work in tight spaces. The inboard LED light and fuel gauge help you increase productivity and avoid interruptions.
features
- Delivers up to 275 in. lbs of torque.
- On-board battery gauge displays remaining run time
- New ergonomic handle design for increased comfort
- 1/4 in. hex quick change chuck for one-handed bit changes
| Type | Screwdriver |
| Chuck Type | Keyless |
| Length | 6.94 in |
| Width | 2.22 in |
| Reverse | Yes |
| Cordless | Yes |
| Torque [Max] | 275 in lb |
| Chuck Size | 1/4 in Hex |
| RPM [Max] | 1500 rpm |
| Weight | 2.08 LB |
| EAN or UPC | 45242314652 |

