- Screwdriver
- Cordless
- 120 Voltage Rating
- 1500 Maximum RPM
- 275 in lb Maximum Torque
description
- The powerful M12™ cordless lithium-ion 1/4 in. hex 2-speed screwdriver delivers 275 in-lbs of torque and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. Its compact size allows users to work in tight spaces. The inboard LED light and fuel gauge help you increase productivity and avoid interruptions.
features
- Delivers up to 275 in. lbs of torque.
- On-board battery gauge displays remaining run time
- New ergonomic handle design for increased comfort
- 1/4 in. hex quick change chuck for one-handed bit changes
includes
- (1) M12 1/4” Hex 2-Speed Screwdriver (2406-20)
- (1) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
- (1) M12 Lithium-ion Battery Charger (48-59-2401)
| Chuck Design | Keyless |
| No. of Batteries Included | 2 |
| Rocker Switch | No |
| Clutch Settings | 20 |
| Standards | UL |
| Brand Name | Milwaukee |
| Length | 6.94 in |
| Type | Screwdriver |
| Overload Protection | Yes |
| Torque [Max] | 275 in-lbs |
| Reverse | Yes |
| Tool Wt. | 2.5 lbs |
| Product Storage Included | Bag |
| Housing Material | Metal |
| RPM [Max] | 1500 rpm |
| No. Of Batteries Required | 1 |
| Battery Charger Input Voltage | 120 V |
| Battery Voltage | 12 V |
| Width | 2.22 in |
| Battery Type | Lithium-Ion |
| Drill Type | Screwdriver |
| Cordless | Yes |
| Battery Ampere-hour | 1.5 Ah |
| Variable Speed | Yes |
| Chuck Size | 1/4 in Hex |
| Side Handle | No |
| Switch Type | Trigger |
| Charger Included | Yes |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Family Name | M12™ 2 Speed Screwdriver Kit |
| Voltage Rating | 120 |
| Lock-On Switch | No |
| Chuck Type | Keyless |
| Battery Ampere-Hour (AH) | 1.5 Ah |
| Energy Star Certified Recharging System | No |
| Includes | (1) M12 1/4” Hex 2-Speed Screwdriver (2406-20), (1) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), (1) M12 Lithium-ion Battery Charger (48-59-2401) |
| Weight | 4.85 LB |
| EAN or UPC | 45242300761 |

