- 1500 Maximum RPM
- Cordless
description
- Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12TM cordless lithium-ion 3/8 in. drill/driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency.
features
- Delivers up to 275 in. lbs of torque.
- On-board battery gauge displays remaining run time
- New ergonomic handle design for increased comfort
- Metal ratcheting chuck for maximum durability
- Lightweight and compact--tool belt portable at only 2.5 lbs and 7-3/8 long
- Integrated LED and fuel gauge-- increased productivity and decreased frustration when working in dim locations
| RPM [Min] | 0 rpm |
| Chuck Type | Keyless |
| Reverse | Yes |
| Width | 2.22 in |
| Type | Variable Speed Drill |
| Housing Material | Glass-Filled Nylon |
| Chuck Size | 3/8 in |
| Clutch Settings | 20 |
| RPM [Max] | 400 rpm, 1500 rpm |
| Collet/Chuck Material | Metal |
| Length | 6.94 in |
| Torque [Max] | 275 in lb |
| Cordless | Yes |
| Weight | 2.43 LB |
| EAN or UPC | 45242300778 |

