- 12 Battery Voltage
description
- Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12™ cordless lithium-ion 3/8 in. drill/driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit re tightening or lost bits. The inboard LED light and gauge help you increase productivity and avoid interruptions. The REDLITHIUM battery pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M12 REDLITHIUM batteries, a 30-minute charger and contractor bag.
features
- Delivers up to 275 in. lbs of torque.
- On-board battery gauge displays remaining run time
- New ergonomic handle design for increased comfort
- Metal ratcheting chuck for maximum durability
- Lightweight and compact--tool belt portable at only 2.5 lbs and 7-3/8 long
- Integrated LED and fuel gauge-- increased productivity and decreased frustration when working in dim locations
| Collet/Chuck Material | Metal |
| Color | Red/Black |
| Variable Speed | Yes |
| RPM [Max] | 1500 rpm |
| Switch Type | Trigger |
| Drill Type | Variable Speed Drill |
| Voltage Rating | 120 |
| Reverse | Yes |
| Battery Charger Input Voltage | 120 V |
| Width | 2.22 in |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Chuck Type | Keyless |
| Chuck Design | Keyless |
| Battery Type | Lithium-Ion |
| Tool Wt. | 2.5 lbs |
| No. Of Batteries Required | 1 |
| Type | Variable Speed Drill |
| Chuck Size | 3/8 in |
| Clutch Settings | 20 |
| Battery Ampere-Hour (AH) | 1.5 Ah |
| Cordless | Yes |
| Torque [Max] | 275 in-lbs |
| Brand Name | Milwaukee |
| Length | 6.94 in |
| Family Name | M12™ Drill/Driver Kit |
| Lock-On Switch | No |
| Power Source | Cordless |
| Housing Material | Glass-Filled Nylon |
| RPM [Min] | 0 rpm |
| Side Handle | No |
| Energy Star Certified Recharging System | No |
| Rocker Switch | No |
| Overload Protection | Yes |
| Weight | 5.15 LB |
| EAN or UPC | 45242300785 |

