- Hammer Drill
- 22500 Impacts Per Minute
- 1500 rpm
description
- The industry’s first subcompact hammer drill/driver delivers best-in-class power, speed and durability. For contractors, maintenance technicians, remodelers or anyone who’s seeking portability and performance, the compact and lightweight M12™ cordless hammer drill/driver gets the job done. It delivers best-in-class 275 in-lbs of torque and 0-400/0 to 1,500 RPM with the REDLITHIUM™ 12 Volt battery (sold separately).the all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit re tightening or lost bits. An inboard gauge and built-in LED light offer convenience and minimize interruptions, even during prolonged use. The REDLITHIUM battery pack delivers more work per charge and more work over pack life than the competitors.
features
- On-board battery gauge displays remaining run time
- Delivers up to 275 in. lbs of torque.
- Metal ratcheting chuck for maximum durability
- New ergonomic handle design for increased comfort
| Integrated Light | Yes |
| Cordless | Yes |
| RPM [Max] | 1500 rpm |
| No. of Hammer Settings | 3 |
| Chuck Design | Keyless |
| Type | Hammer Drill |
| Width | 2.22 in |
| Torque [Max] | 275 ft lb |
| Chuck Size | 3/8 in |
| Reverse | Yes |
| Length | 6.94 in |
| Weight | 2.54 LB |
| EAN or UPC | 45242300792 |

