- Hammer Drill
- 22500 Impacts Per Minute
- 1500 rpm
description
- The industry’s first subcompact hammer drill/driver delivers best-in-class power, speed and durability. For contractors, maintenance technicians, remodelers or anyone who’s seeking portability and performance, the compact and lightweight M12™ cordless hammer drill/driver gets the job done. It delivers best-in-class 275 in-lbs of torque and 0-400/0 to 1,500 RPM with the REDLITHIUM™ 12 Volt battery. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit re tightening or lost bits. An inboard gauge and built-in LED light offer convenience and minimize interruptions, even during prolonged use. The REDLITHIUM battery pack delivers more work per charge and more work over pack life than the competitors. The kit includes one M12 REDLITHIUM battery, a battery charger and carrying case.
features
- Delivers up to 275 in. lbs of torque.
- On-board battery gauge displays remaining run time
- New ergonomic handle design for increased comfort
- Metal ratcheting chuck for maximum durability
| Length | 6.94 in |
| Reverse | Yes |
| Torque [Max] | 275 ft lb |
| No. of Hammer Settings | 3 |
| Width | 2.22 in |
| Type | Hammer Drill |
| RPM [Max] | 1500 rpm |
| Chuck Design | Keyless |
| Cordless | Yes |
| Chuck Size | 3/8 in |
| Weight | 6.98 LB |
| EAN or UPC | 45242350193 |

