- 12 Battery Voltage
description
- The industry’s first subcompact hammer drill/driver delivers best-in-class power, speed and durability. For contractors, maintenance technicians, remodelers or anyone who’s seeking portability and performance, the compact and lightweight M12™ cordless hammer drill/driver gets the job done. It delivers best-in-class 275 in-lbs of torque and 0-400/0 to 1,500 RPM with the REDLITHIUM™ 12 Volt battery. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit re tightening or lost bits. An inboard gauge and built-in LED light offer convenience and minimize interruptions, even during prolonged use. The REDLITHIUM battery pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M12 REDLITHIUM batteries, a 30-minute charger and carrying case.
features
- Delivers up to 275 in. lbs of torque.
- On-board battery gauge displays remaining run time
- New ergonomic handle design for increased comfort
- Metal ratcheting chuck for maximum durability
| No. of Hammer Settings | 3 |
| Reverse | Yes |
| Chuck Design | Keyless |
| Cordless | Yes |
| Width | 2.22 in |
| RPM [Max] | 1500 rpm |
| Torque [Max] | 275 ft-lbs |
| Type | Hammer Drill |
| Side Handle | No |
| Length | 6.94 in |
| Chuck Size | 3/8 in |
| Clutch Settings | 20 |
| Color | Red/Black |
| Warranty | 5 Years |
| Energy Star Certified Recharging System | No |
| Drill / Driver RPM [Max] | 1500 rpm |
| Tool Handle Type | Pistol |
| Housing Material | Metal |
| Switch Type | Trigger |
| Variable Speed | Yes |
| Power Source | Cordless |
| Impacts Per Minute | 22500 |
| Lock-On Switch | No |
| No. Of Batteries Required | 1 |
| Drill Type | Hammer Drill |
| No. of Speeds | 2 |
| Weight | 5.15 LB |
| EAN or UPC | 45242300808 |

