Skip to content Skip to navigation menu
Tire Buffer

2409-20

Tire Buffer
Item #118507312
  • M12 FUEL LOW SPEED TIRE BUFFER
Tire Buffer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUEL LOW SPEED TIRE BUFFER

description

  • The MILWAUKEE® M12 FUEL™ Low Speed Tire Buffer is the world's first cordless tire buffer, delivering performance, control, and runtime to replace pneumatic solutions in the shop. With the POWERSTATE™ Brushless Motor, this tire repair tool provides the performance and size professional tire technicians demand. The tire buffer has the power to complete passenger, light truck, and commercial flat tire repairs. Avoid costly mistakes by performing consistent flat tire repairs with a dedicated Buffing and Drilling mode with 2-Mode Drive Control™. With the runtime to perform up to 30 flat tire repairs on a single XC4.0Ah battery, this tire buffer increases productivity with less downtime. This mobile tire repair tool provides users with greater access and mobility, eliminating the frustrations of hoses and compressors.

features

  • POWERSTATE™ Brushless Motor delivers the power to complete passenger, light truck, and commercial flat repair
  • Dedicated buffing and drilling 2-Mode Drive Control™ avoids costly mistakes and performs more consistent flat repairs
  • Unmatched Performance with the runtime to complete up to 30 flat repairs on a single XC4.0Ah battery
  • Eliminates Compressors and Hoses, providing greater productivity, portability, and lower cost of ownership
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Quick change collet for fast and easy change of buffing wheel or carbide cutter
  • M12 REDLITHIUM™ Battery Technology
  • Part of the M12™ System
Weight 2.332 LB
EAN or UPC 45242576876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison