- Electric Type
- 5350 Blows Per Minute
- 800 rpm
description
- The Milwaukee® M12™ cordless 1/2 in. SDS plus rotary hammer is one of the lightest available, coming in at 3.9 Lbs. and 9 in. in length. Its compact size is ideal for drilling in tight spaces and all-day use. Featuring up to 4X faster drilling speed, it can drill over 55 holes per charge, and deliver up to 75 percent more run-time. The electro pneumatic design allows for drilling of up to 1/2 in. holes in concrete and masonry. For maximum versatility, regardless of application or orientation, the tool features 2-mode operation, rotary hammer and hammer-only. Powered by REDLITHIUM™ battery technology, the tool delivers 0 to 800 RPM and 0-5,350 BPM. Additionally, an LED light illuminates the work area.
features
- Compact - 9 in. long and lightweight - 3.9 lbs.: allows for work in tight spaces and reduces fatigue during all day use
- M12™ XC REDLITHIUM™ battery pack: drills over 55, 1/4 in. x 1-1/2 in., holes in poured concrete
- Electro pneumatic mechanism: drills up to 1/2 in. holes in poured concrete and masonry
- LED light: illuminates work space in dark areas
- 2-Mode operation: rotary hammer and rotation only for maximum versatility
| Blows/Minute | 5350 |
| Color | Red/Black |
| Product Storage Included | Case |
| Battery Ampere-Hour (AH) | 3 Ah |
| Battery Recharge Time | 0.5 Hr |
| No Load RPM | 800 rpm |
| Cordless | Yes |
| Handle Type | Pistol Grip |
| Length | 9 in |
| Reverse | Yes |
| Soft Grip Handle | Yes |
| Type Of Modes | 2 |
| Integrated Light | Yes |
| Width | 3 1/2 in |
| Type | Electric |
| Chuck Design | Keyless |
| Weight | 10.16 LB |
| EAN or UPC | 45242286874 |

