- Right Angle Drill
- 3/8 in Chuck Size
- 800 Maximum RPM
- Cordless
- 12 Voltage Rating
description
- With a head size of only 3.75 in., the M12™ cordless 3/8 in. right angle drill driver delivers 100 in-lbs of torque in a compact light weight design. The first sub-compact right angle drill/driver with a spindle lock chuck, the 2415-21 is the most versatile right angle drill/driver in the industry. Built in electronics include an electronic clutch, fuel gauge, speed control and overload protection.
features
- 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
- 3-3/4 in. head length - great for working in tight spaces
- Extended paddle switch - provides convenience and comfort
- Electronic clutch - 11 settings plus drill mode for complete control
- Built in LED's - illuminates work surface and indicates clutch out
- Battery FUEL gauge - displays remaining run-time
| Battery Ampere-Hour (AH) | 1.5 Ah |
| Drill Type | Right Angle Drill |
| Battery Recharge Time | 0.5 hr |
| Battery Ampere-hour | 1.5 Ah |
| Warranty | 5 Years |
| RPM [Max] | 800 rpm |
| Tool Wt. | 2.2 lbs |
| Battery Voltage | 12 V |
| Length | 11.26 in |
| Energy Star Certified Recharging System | No |
| Family Name | M12™ Right Angle Drill Driver |
| Case Included | No |
| Battery Composition | Lithium-Ion |
| Reverse | Yes |
| Drill / Driver RPM [Max] | 800 rpm |
| Type | Right Angle Drill |
| Chuck Type | Keyless |
| Color | Red with Black Overmold |
| Chuck Design | Keyless |
| Charger Included | No |
| Torque [Max] | 100 ft-lbs |
| Voltage Rating | 12 |
| Side Handle | No |
| Brand Name | Milwaukee |
| Chuck Size | 3/8 in |
| No. Of Batteries Required | 1 |
| Standard | ETL, UL |
| Battery Type | Lithium-Ion |
| Variable Speed | Yes |
| Cordless | Yes |
| Weight | 2.27 LB |
| EAN or UPC | 45242197163 |

