- Electric Type
- 6200 Blows Per Minute
- 900 rpm
description
- The Milwaukee M12™ FUEL™ 5/8 in. SDS plus rotary hammer kit provides up to 2X more run time, up to 75% more speed and has the largest SDS plus bit capacity in its class. Milwaukee has combined their exclusive POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK Plus™ intelligence to deliver a 12 V rotary hammer that rivals compact 18 V tools on the market today. At only 10 in. long and 3.9 lbs, this tool provides performance and run time that is comparable to a much larger tool, at a fraction of the size and weight. The electro-pneumatic design allows for drilling of up to 5/8 in. holes in concrete and masonry. For maximum versatility, regardless of application or orientation, the tool also features 2-mode operation, rotary hammer and hammer-only.
features
- RedLink Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM battery technology uses superior pack construction, electronics and performance to deliver more work per charge and more work over pack life
- Electro-pneumatic mechanism delivers 0–900 RPM and 0–6200 BPM for superior performance
- Compact, lightweight design allows you to work comfortably in tight spaces and all day long
| No Load RPM | 900 rpm |
| Width | 3 1/2 in |
| Cordless | Yes |
| Reverse | Yes |
| Type | Electric |
| Blows/Minute | 6200 |
| Battery Recharge Time | 1 Hr |
| Chuck Design | Keyless |
| Type Of Modes | Rotary Hammer & Hammer |
| Soft Grip Handle | Yes |
| Battery Ampere-Hour (AH) | 4 Ah |
| Handle Type | Pistol Grip |
| Color | Red/Black |
| Product Storage Included | Bag |
| Integrated Light | Yes |
| Length | 10 in |
| Weight | 7.37 LB |
| EAN or UPC | 45242330478 |

