description
- At only 11 in. and 2.6 lbs, the HACKZALL® M12™ cordless lithium-ion reciprocating saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2 in. stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK™ blade clamp offers fast and easy blade changes.
features
- Only 11 in. and 2.6 lbs. for cutting in tight spaces
- Keyless quik-lok™ blade clamp allows for quick and easy blade changes
- All-metal gear case for added durability
- Variable speed trigger for increased user control
- Battery fuel gauge displays remaining run-time
- Accepts both HACKZALL® and SAWZALL® style blades
- Built-in LED light illuminates work surface
| Width | 1 in |
| Strokes Per Minute | 3000 Strokes/min |
| Handle Type | Pistol |
| Guides Included | Shoe |
| Integrated Work Light | Yes |
| Motor Bearings | Ball |
| Safety/Lock-Off | Yes |
| Tool-Less Blade Changing System | Yes |
| Type | Electric |
| Cordless | Yes |
| Battery Capacity (Amp-Hrs) | 1.4 |
| Blades Included | 2 |
| Length | 11 in |
| Weight | 7.762 LB |
| EAN or UPC | 45242158584 |

