- 12 Battery Voltage
description
- The M12™ cordless lithium-ion multi-tool offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless multi-tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It’s powered by the M12™ REDLITHIUM battery (sold separately) to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs. The M12 multi-tool operates from 5,000 to 20,000 OPM and allows users to match the speed to the application. The all-metal gear case provides added durability, while the over-molded, ergonomic handle offers extra control. With the universal adapter (included), the multi-tool is compatible with most competitor accessories for even greater versatility. It includes 5 Assorted sanding sheets, a sanding pad and wood cutting blade.
features
- Powerful motor: delivers 5,000 to 20,000 OPM
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Variable-speed dial: 12 settings allow users to match speed to application
- On-board fuel gauge: displays remaining runtime
- Cordless multi tool cuts, grinds, sands and scrapes
- All metal gear case for durable use
- Variable speed dial lets you match speed to application
- fuel gauge displays remaining run time
| Length | 10.875 in |
| Color | Red/Black |
| Cordless | Yes |
| Width | 2 in |
| Material | All Metal Gear Case - Plastic Cover - Black Overmold |
| Battery Type | Lithium-Ion |
| No. of Batteries Included | 0 |
| Power Source | Cordless |
| Voltage Rating | 12 V |
| Oscillations Per Minute | 20000 |
| No. Of Batteries Required | 1 |
| Warranty | 5 Years |
| Tool Wt. | 2.1 lbs |
| Variable Speed | Yes |
| Energy Star Certified Recharging System | No |
| Family Name | M12™ Cordless Multi-Tool - Tool Only |
| Charge Time | 0.5 hr |
| Weight | 1.98 LB |
| EAN or UPC | 45242239610 |

