- Red/Black
- 10 oz Size
description
- Milwaukee’s new M12 caulk and adhesive gun is the most compact and lightest weight cordless powered caulk gun on the market. Designed to be the ideal hand tool replacement, the M12 caulk gun is optimized for use with common construction sealants and adhesives. Powered by the M12 Red Lithium™ battery technology, the tool will dispense up to 150 10 oz tubes of building sealant on one charge.
features
- Up to 400 lbs of pushing force
- Variable speed trigger and max speed dial for complete control
- 0-28 IPM dispensing rate
- Interchangeable quick-change carriage design for converting material types
| Force [Max] | 400 lbs |
| Color | Red, Black |
| Use With Cartridge | 10 oz |
| Weight | 4.59 LB |
| EAN or UPC | 45242286317 |

