- Cordless
- 120 V Voltage Rating
description
- Milwaukee Electric Tool introduces the next generation in cordless cutting with the M12™ cordless high performance jig saw. With its innovative hybrid grip™ design, the M12™ jig saw is the most compact, lightest weight professional cordless jig saw on the market. The saw’s cutting power and control delivers an incredible portable cutting solution for a wide range of trade applications. Powered by the M12™ Red Lithium™ battery system, the tool is ideal for trim carpenters, remodelers, cabinet/countertop installers, plumbers, electricians, and HVAC professionals for making quick cuts in wood, metal, wall tile, or plastics without the hassle of pulling out a cord. The hybrid grip™ handle design combines the best features from both top handle and barrel grip jig saws to provide superior cut control. The low center of gravity grip is ideal for precision during curved cutting applications. A 3/4 in. stroke length and 0-2,800 SPM variable speed trigger deliver fast and accurate cuts.
features
- Smooth cutting - designed to minimize vibration by keeping the weight over the cutting area
- LED light and FUEL gauge - illuminates the cut line and displays remaining run-time
- Compact and lightweight - only 3.8 lbs and 8.75 in. long
- Maximum control - innovative hybrid grip™ design delivers greater control by bringing the grip closer to the material with a variable speed trigger
- Powerful cutting - 3/4 in. stroke length & 0-2,800 SPM for fast and controlled cutting through various materials
- Quick changes - QUIK-LOK™ t-shank blade clamp and tool-free 450 bevel capability with positive lock at 900
| Width | 3 in |
| Voltage Rating | 120 V |
| Blade Type | Jig Saw T-Shank |
| Height | 7 in |
| Amps | 0.75 A |
| Length | 8 in |
| Weight | 4.36 LB |
| EAN or UPC | 45242268153 |

