Skip to content Skip to navigation menu
Stapler

2447-20

Stapler
Item #114180035
  • M12 T50 STAPLER BARE
Stapler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 T50 STAPLER BARE

description

  • The Milwaukee M12™ 3/8 in. crown stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8 in. flat crown staples (1/4 in. – 9/16 in.) through an array of materials and substrates. At just 3.0 lbs. and 7.5 in. long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12™ batteries, and carries Milwaukee's 5-year limited power tool warranty.

features

  • Dry fire lockout prevents unintended damage to the work surface
  • Staple locating arrow for accurate staple placement
  • Slotted magazine design for easy staple viewing
  • Integrated sequential and contact actuation trigger for seamless changing between firing modes
  • Power adjustment dial for consistent flush stapling through various materials
  • Up to 1500 staples per charge on a compact M12™ battery (battery and charge sold separately)
  • Compatible with all M12™ batteries
  • Adjustable belt hook
  • 5-Year limited warranty
Weight 3.605 LB
EAN or UPC 45242501076
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison