- 12 Battery Voltage
- 6.5 in Length
description
- The MILWAUKEE® M12 Cable Stapler delivers unmatched stapling performance in the most compact battery-powered solution leading to a faster, more efficient rough-in process. The compact, lightweight design provides users with access to tight stud bays and improved ergonomics when stapling overhead or during difficult-to-reach situations. Moveable cable guides ensure proper alignment and the coil-spring mechanism consistently sinks the staples to the appropriate depth when fastening NM-B Sheathed Cable (14, 12, 10 AWG) and low voltage cables, supporting peak stapling productivity. Only compatible with the Milwaukee 1" insulated staples (sold separately), the M12 Cable Stapler gives the user the run-time needed to sink up to 1,200 staples on a fully charged M12 CP2.0ah battery.
features
- Coil-spring mechanism consistently sinks the staples to the appropriate depth
- Compact size eliminates the majority of manual staple installation needed for NM-B and low voltage cables
- Improves speed of staple installation, completing rough-ins 2x faster than when using a hammer
- Moveable Cable Guides
- Staple Viewing Window
- Battery Fuel Gauge
- Reversible Belt Hook
- LED Work Light
- Dry Fire Lock Out
- Two-Finger Trigger
- Compatible with Milwaukee 1" Insulated Cable Staples
- 45 Staple Magazine Capacity
- Fires 1,200 Staples Per Charged M12 CP2.0 Battery
- Part of the M12™ system, featuring over 100+ tools
- Fits All M12™ Batteries
| Battery Size | 12 V |
| Color | Red, Gray |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Charger Included | No |
| No. Of Batteries Required | 1 |
| Case Included | Yes |
| Staple Sizes | 1 in |
| Length | 6.5 in |
| Housing Material | Glass Filled Nylon |
| Fasteners Used | Milwaukee MNM1-600 |
| Standard | UL |
| Battery Voltage | 12 V |
| Warranty | 3 Years |
| Included | (1) M12 Cable Stapler (2448-20) |
| Cordless | Yes |
| Staple Use | Cable |
| Fastener Type | Strip |
| Height | 11.6 in |
| Power Source | Electric - Cordless |
| Weight | 5.32 LB |
| EAN or UPC | 45242571680 |

